Add More Items
View All Quick Selects
Below you can add an image for 'USB Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L10-30, Three-Pole, Three-Wire, Nylon
Total Availability: In Stock
Check local availability
Book Price
$47.60
Each
This item is no longer available. Click to view alternate items.
Eaton Locking Flanged Outlet, #14-8 Awg, 20A, Industrial, 250V, Back Wiring, Black, White, Brass, L6-20, Two-Pole, Three-Wire, Nylon
Total Availability:
Total Availability: Out of Stock
$33.51
Eaton Locking Flanged Inlet, #14-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, L8-30, Two-Pole, Three-Wire, Nylon
$54.94
Modular 20A HG ST Gfci WH
$68.20
Tap Adapter, 0.3 LB/Ea
$4.62
Per Foot
Tri Tap Adapter - Orange
Metal Straight Adapter
Total Availability: Available from manufacturer.
$93.28
Connector, 600 Vac At 50 to 400 HZ/250 VDC; 200 Ampere; 4 Pole; 4 Wire; Grounding Style 1, Shell; 0.653 Inch; Electrostatically Applied Epoxy/Polyester Coated Copper Free Aluminum; Approval Ul, Csa; Versamate[R] Brand
$2,939.82
Straight Blade Rubber Plug 20AMP 125VOLT 5-20P
$33.16
Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V Ac, 660 W, Rubber Material, Black, Wire Lead Terminal, 1.75 In Height, 6 In (Lead) Length, 1.75 In (Dia.) Width, 0.15 LB
$524.40
Per 100
R SGL 30a600vac20a250vdc
$20,052.59
400A 600V, Cable Size 2/0 - 4/0, Female Cam-Type Plug, Yellow
$66.48
400A 600V Fmale Cam DSS PNL MT
$79.70
P&S TM8USBICC6 Disc Recommended Sub
$33.10
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
$50.22
Turnlok Registered Connector 5-Wire 30A 3-Phase 120/208V
$115.63
Non-Nema Plug, 14AMP 125-480V, IP20 Suitability Back Front Body
$24.15
P&S TM8USBLACC6 Disc No Sub
$30.70
P&S TM8USBWCC6 Disc No Sub
$31.99
20
Popularity
Default